Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene
Mfr # 56889
Zoro # G5487842
original price:
$28.19
5% off
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 1 1/2 gal
- Bucket/Pail Width 9 19/32 in
- Bucket/Pail Dia. 9 19/32 in
- Bucket/Pail Length 10 in
- Color Coding System Yes
Product Information
- Brand Vikan
- MFR # 56889
- Zoro # G5487842
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9 19/32 in |
Bucket/Pail Dia. | 9 19/32 in |
Bucket/Pail Length | 10 in |
Depth | 10 in |
Overall Width | 11 in |
Overall Length | 10 in |
Overall Depth | 10 in |
Details
Description
Hygienic Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Black, Overall Width 11 in, Overall Length 10 in, Overall Depth 10 in, Autoclavable Yes, Color Coding System Yes, Graduation Scale 1 qt, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Yellow, polypropylene (56886)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene (568688)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- BEHRENS Galv Steel Pail 12Qt (1212GS)
- Vikan Buckets & Mop Pails