Viking
1 15/16" Type 260 118° HSS Screw Machine Drill
Mfr # 24620
Zoro # G4556292
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.9375
- Material HSS
- Finish Bright
- Overall Length 8.5
- Drill Bit Dimension Type Imperial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- MICRO 100 Tool Holder - Steel (TH-208)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- VIKING 1/2"-13 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60400)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- Viking High Speed Jobber Drill Bits