Shop All High Speed Jobber Drill Bits
Viking
1/2" Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 06120
Zoro # G4558137
product price: $51.59
/pk 6, $8.60/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5
- Material Hi-Molybdenum
- Finish Black Oxide
- Shank Dia. 0.5
- Overall Length 6
Product Information
- Brand Viking
- MFR # 06120
- Zoro # G4558137
- UPC # 50728061203
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.5 |
Overall Length | 6 |
Length of Cut | 4.5 |
Drill Bit Dimension Type | Imperial |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive Heavy Duty 200-1000 ft-lb Adjustable Torque Wrench (60294)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- CELLPHONE-MATE Surecall Crimp Tool For Use w/ Sc-001/002 Cable And Sc-Cn-09 Connector (SC-CRIMP)
- SAWSTOP Portable Table Saw 10 in Blade Dia., 25 1/2 in (JSS-120A60)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #6 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN6)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- HANSON 1/2" Cobalt High Speed Steel Jobber Length Drill Bit (3016132)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- Viking High Speed Jobber Drill Bits