Shop All Drill Bit Sets
Viking
1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6
Mfr # 40602
Zoro # G4553763
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining GoldStrike
- Drill Bit Point Angle 135degree Split
- Drill Bit Type 240-GF
Product Information
- Brand Viking
- MFR # 40602
- Zoro # G4553763
- UPC # 50728406028
- Country of Origin United States
- Category Drill Bit Sets
Details
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-08-09)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- COILHOSE PNEUMATICS BLOW GUN Typhoon 1/4" w/24" EXT (AMTYP2524)
- DRILLCO 115PC NITRO SET 1/16-1/2 BY 64ths #1-60 A-Z (400N0115)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- TITAN IUM COATED DRILL BIT SET (11170)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1400)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- Viking Drill Bit Sets