Viking
13pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 44110
Zoro # G3133700
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/4 in by 1/64 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Knife, 6-13/32" Overall Length (10589)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 black oxide (KTI-37213)
- BLAIR EQUIPMENT CO HOLECUTTER 1/4" 3PK (BL13200)
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm (6084)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- BIG HORN Mini Micro Drill Bit Set and Pin Vise Combo (19226)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- WESTWARD Jobber Drill Set, 3/8 Shank, 29 PC, HSS (5UDP2)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Shank Type: Round (POUD/ARSD)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- Viking Drill Bits