Viking
13pc. HSS 135 Degrees Drill Bit Set
Mfr # VI 49042
Zoro # G3133798
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm-7.00 mm by 0.50 mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- IRWIN 12 in L x 10; 14 TPI Bi-Metal (22758OSB110R)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- SLUGGER BY FEIN Twist Drill Bit Sets, HSS Material, 4 pcs. (64298050000)
- CHICAGO-LATROBE 20PC Screw Machine Drill & Plug Hand Tap 157/1002 Set CL HS #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 (12910)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- Viking Drill Bit Sets