Viking
15/16" Type 260 118° HSS Screw Machine Drill
Mfr # 24430
Zoro # G4559966
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.9375
- Material HSS
- Finish Bright
- Overall Length 5.75
- Drill Bit Dimension Type Imperial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP UM-Type M64 X 2 ER-50 Collet Chuck Nut (3900-0642)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 1/2"-13 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60400)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- Viking High Speed Jobber Drill Bits