Shop All Shank Drill Bits
Viking
15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08120
Zoro # G4563737
product price: $43.99
/pk 12, $3.67/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Decimal Equivalent 0.234375
- Drill Bit Dimension Type Imperial
- Drill Bit Size 15/64"
- Point Angle 135degree Split
Product Information
- Brand Viking
- MFR # 08120
- Zoro # G4563737
- UPC # 50728081201
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 15/64" |
Overall Length | 3.875 |
Shank Dia. | 0.2344 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (SW29E)
- PAN AMERICAN TOOL Long Series Drill, NO 21, 2-1/8, Right (10-221)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (66480)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- Viking Shank Drill Bits