Shop All Double End Drill Bits
Viking
26 Pc Set Type 240-B Bright 118° HSS Drill
Mfr # 43500
Zoro # G4558182
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 43500
- Zoro # G4558182
- UPC # 50728435004
- Country of Origin United States
- Category Double End Drill Bits
Description
• A - Z, 118° Point
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
•Contains: Letter A - Z
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
•Contains: Letter A - Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3/16 (47712)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 10x4" (CF202C)
- BON TOOL Bon 12-218 Handle Adapter, 1 3/8" Button To Female Thread (12-218)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 5/32 (C17619)
- WESTWARD Double End Drill Size #20, HSS, Black Oxide (2UFF8)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 (C23811)
- KLEIN TOOLS Schrader® Valve Core Replacement Bit (32528)
- Viking Drill Bits