Shop All Straight Flute Taps
Viking
3/4"-16B Type 25-UB Straight Flute Bottom Magnum Tap
Mfr # 73223
Zoro # G4568716
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Viking
- MFR # 73223
- Zoro # G4568716
- UPC # 50728732233
- Country of Origin United States
- Category Straight Flute Taps
Details
Description
• The most common style of tap. Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x1.25 HSS Metric Hand Tap (DWTSMT22X1.25)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (2318OG-200)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, W. Revolving Handle (K0257.2100CO)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- HHIP Hand Tapper (3900-0250)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- HANSON Bottom, 6, 48 NS, HCS Tap, Bulk (1221)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- Viking Taps