Viking
#51 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
Mfr # 03690
Zoro # G4564595
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size #51
- Drill Bit Finish Bright
- Decimal Equivalent 0.067
- Length Class 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (05022604001)
- ESTWING Estwing 268-E3-32BP 62961 32Oz. Ballpein Hammer Full Polish (268-E3-32BP)
- GEDORE Arc Punch, 10mm (570010)
- SLICE Precision Knife, 6-13/32" Overall Length (10589)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- HANSON 1/2" Cobalt High Speed Steel Drill Bit (3016032)
- DEWALT 1/4" x 12" Black Oxide Drill Bit (DW1606)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-21277)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL2133IM)
- Viking Twist Drill Bits