Shop VIKING NORSEMAN DRILL
See all product information
Create Account
57/64" Type 260 118 Degree HSS Screw Machine Drill
- Mfr # 24400
- Zoro # G4556554
product price:
$
53.85
/ea
Key Features
Overall Length
5.625
Material
HSS
Finish
Bright
Decimal Equivalent
0.890625
Shank Dia.
0.890625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24400
- Zoro #
- G4556554
- UPC #
- 50728244002
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.625
- Shank Dia.
- 0.890625
- Drill Bit Dimension Type
- Imperial
- Length of Cut
- 3.625
Details
- Material
- HSS
- Finish
- Bright
- Decimal Equivalent
- 0.890625
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Bright finish - Black Oxide Flutes •Screw machine length - general purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.