Shop YG-1 TOOL
See all product information
Create Account
A x 3 7/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1785101N
- Zoro # G524213204
product price:Â
$
34.49
/pk of 10, $3.45/ea
Key Features
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Point Length
1.23 mm
Diameter
11/47 in
Color
Black Oxide
Flute Length
2-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1785101N
- Zoro #
- G524213204
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Point Length
- 1.23 mm
- Diameter
- 11/47 in
- Flute Length
- 2-5/8 in
- Overall Length
- 3-7/8 in
- Shank Dia.
- 5-67/71 in
Details
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Color
- Black Oxide
- Helix Angle
- 30°
- Material
- HSS
- System of Measurement
- Inch
- Standards
- ANSI
- Coating
- Black Oxide
- Cutting Direction
- Right
- Application
- Alloy Steels, Stainless Steel
- Hole Tolerance
- h8
- Finish
- Black Oxide
- Coolant Through
- Non Coolant
- Item
- Drills
- Drill Bit Point Angle
- 135 Degrees
- Type
- HSS, Straight Shank, Black Oxide Coated
- Number of Flutes
- 2
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.