Shop All Twist Drill Bits
Viking
#58 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08870
Zoro # G4563457
product price: $22.89
/pk 12, $1.91/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size #58
- Drill Bit Finish Bright
- Decimal Equivalent 0.042
- Length Class 0.6875
Product Information
- Brand Viking
- MFR # 08870
- Zoro # G4563457
- UPC # 50728088705
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #58 |
Length Class | 0.6875 |
Shank Dia. | 0.042 |
Overall Length | 1.625 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (B-624)
- MAKITA Stubby Finder/Driver Scrw Hold (784811A)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 19/64" (30519)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- HANSON 3/32" Cobalt High Speed Steel Drill Bit (3016006)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- Viking Drill Bits