Viking
#66 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 02090
Zoro # G4558505
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.033
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 1.375
- Length of Cut 0.5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (206111)
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- PERFORMANCE TOOL 3 lb Sledge Hammer, 14 in L Handle (M7100)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- Viking Drill Bits