Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 15,000 RPM, 0.33 hp

  • Mfr # VT3012A

  • Zoro # G7057321


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.33 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT3012A
Zoro #
G7057321
UPC #
746340063731
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 7/8 in
Min. Hose Size
3/8 in
Right Angle Length
2 1/2 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.33 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Right Angle
Includes
106 Degrees Gearless Die Grinder
Average CFM @ 15 Second Run Time
3.5
Throttle
Safety Lever
Handle Material
Aluminum
Characteristics
Professional Duty with Rear Exhaust
Duty
Medium Duty
Variable Speed
No
CFM @ Full Load
3.5
Grinder Orientation
Right Angle
Bearing Type
Ball
Collet
1/4 in
Tool Weight
1.2 lb
Tether Style
4
Anti-Kickback Clutch Type
None
Vibration Level
5.4 m/sq sec
Brake Type
Mechanical
Features
105 Degree Angle
Air Consumption
4 cfm
Power Source
Air Powered
Minimum Speed
15,000 RPM
Switch Type
Safety Lever
Safety Stop Mechanisms
Mechanical
Exhaust Location
Rear
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Air Inlet Gender
Female
Air Pressure
90 psi
Tool Style
Right Angle
Air Inlet Type
NPT

Description

Die Grinder, Duty Medium Duty, Horsepower 0.33 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 106 Degrees Gearless Die Grinder, Safety Stop Mechanisms Mechanical, Anti-Kickback Clutch Type None, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.