Shop VIKING ELECTRONICS
See all product information
Create Account
E-1600-55A Viking Elevator Phone Kit/Same
- Mfr # E-1600-55A
- Zoro # G110028908
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Type
Personal Emergency Reporting System
For Use With
Material
Stainless Steel
Series
1600A
Application
ATM Machine, Area of Refuge, Convention Center, Campus Emergency Station, Elevator, Entryways, Stadium, Public Access Area, Parking Lot, Medical Center, Emergency Phone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-1600-55A
- Zoro #
- G110028908
- UPC #
- 615687222081
- Country of Origin
- United States
Details
- Item
- Personal Emergency Reporting System
- Type
- Personal Emergency Reporting System
- For Use With
- Material
- Stainless Steel
- Series
- 1600A
- Application
- ATM Machine, Area of Refuge, Convention Center, Campus Emergency Station, Elevator, Entryways, Stadium, Public Access Area, Parking Lot, Medical Center, Emergency Phone
- Compatibility
- Viking LSD-2 Line Sharing Device,Viking LSR-1 Emergency DeviceViking Emergency Phones: E-1600-03B,E-1600-02A,E-1600-03B-EWP,E-1600-20A,E-1600-20A-EWP,E-1600-30A,E-1600-30A-EWP,E-1600-40A,E-1600-45A,E-1600-45A-EWP,E-1600-50A,E-1600-50A-EWP,E-1600-52A,E-1600-52A-EWP,E-1600-55A-EWP,E-1600-60A,E-1600-60A-EWP,E-1600A,E-1600A-BLT-EWP,E-1600A-BLT2EWP,E-1600A-EWP,LC-8Viking Replacement for Talk-A-Phones: E-1600A-TP-EWP,E-1600A-TP2-EWP
Description
Meets ADA requirements for Emergency Phones:- Can automatically light the In.Call ConnectedIn. LED for the hearing impaired- Transmits a unique location I.D. code or voice announcement- Grade 2 Braille label for the visually impaired- Non-volatile digital voice announcer with 16 seconds of voice memory- Advanced call progress detection- Handsfree operation- Phone line powered- Non-volatile memory no batteries required- Marine grade 316 stainless steel prevents corrosion on stainless models- Dials up to 5 emergency numbers- Cycles through backup emergency and non-emergency numbers on busy or no-answer- Optional Enhanced Weather Protection EWP, EWP products are designed to meet IP66 Ingress Protection Rating, see DOD#859- Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command- Programmable to auto-answer on incoming calls- Remotely programmable- Extended temperature range -15 Degrees F to 130 Degrees F- 9 different chassis or board only available- Available in 42In. tall tower phone model E-1600A-BLT-EWP DOD# 217- Central Station Monitoring capability dials 2 numbers- Optional PB-100 Polling System available DOD# 232- Optional BLK-3-EWP strobe light kit available DOD# 653
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.