Electronics E-1600A-EWP Viking Emergency Dialer w/Enha

  • Mfr # VK-E-1600A-EWP

  • Zoro # G304143431


product price:  $664.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-E-1600A-EWP
Zoro #
G304143431
UPC #
615687221930
Country of Origin
China

Description

ADA Compliant Emergency Phones with Built - in Auto Dialer and Digital Announcer.
The 1600A Series ADA Compliant Emergency Phones are designed to provide quick and reliable handsfree communication for any standard analog telephone line or analog phone system station port. All 1600A Series phones meet ADA requirements for elevator/ emergency telephones and can be programmed from any Touch Tone phone. The phones can dial up to 5 programmable emergency numbers as well as 2 central station numbers. In addition the E - 1600 - 20A and E - 1600 - 52A feature a second "INFO" button that will dial up to 3 non - emergency numbers.
The 1600A Series phones can be programmed to automatically deliver a digital announcement to identify the location of the emergency call. Alternatively a DTMF Touch Tone code may also be delivered. A “Call Connected” LED can be initiated manually or automatically. All programming parameters including phone numbers and location numbers are stored in non - volatile E2 memory. All units are phone line powered requiring no batteries or external power and are compatible with common Central Station Monitoring equipment.For outdoor installations where the unit is exposed to precipitation or condensation select 1600A Series phones are available with Enhanced Weather Protection (EWP). EWP products feature foam rubber gaskets and boots sealed connections gel - filled butt connectors as well as urethane or thermal plastic potted circuit boards with internally sealed field - adjustable trim pots and DIP switches for easy on - site programming. For more information see DOD 859.
  • Elevators.
  • Parking ramps.
  • Pools.
  • ATM machines.
  • Area of refuge locations.
  • Lobbies.
  • Entryways.
  • Campus emergency stations.
  • Roadside emergency stations.
  • Stadiums.
  • Convention centers.
  • Meets ADA requirements for Emergency Phones:.
  • Can automatically light the "Call Connected" LED for the hearing impaired.
  • Transmits a unique location I.D. code or voice announcement.
  • Grade 2 Braille label for the visually impaired.
  • Non - volatile digital voice announcer with 16 seconds of voice memory.
  • Advanced call progress detection.
  • Handsfree operation.
  • Phone line powered.
  • Non - volatile memory ( no batteries required ).
  • Marine grade 316 stainless steel prevents corrosion on stainless models.
  • Dials up to 5 emergency numbers.
  • E - 1600 - 20A and E - 1600 - 52A dial up to 3 non - emergency “INF
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.