Electronics K-202-DVA Two-input multi-number auto d

  • Mfr # VK-K-202-DVA

  • Zoro # G704087403


product price:  $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VK-K-202-DVA
Zoro #
G704087403
UPC #
615687223231
Country of Origin
China

Description

Viking ́s K - 202 - DVA is a fully programmable two - input multi - number auto dialer designed for emergency and non - emergency message notification. The K - 202 - DVA has two dry contact inputs each of which can dial up to seven 32 - digit phone numbers and play a message up to 1 minute in length specific to that input.
Messages can be recorded locally or remotely with a total message time for both inputs of two minutes. The K - 202 - DVA has call progress detection capability with normal and fast busy call pickup CPC and ring - no - answer detection.
  • Programming is easily done with a Touch Tone phone.
  • Security/burglar/fire alarm notification.
  • System alarm or equipment malfunction notification.
  • Environmental warning notification.
  • Contacting personnel via numeric pagers.
  • Non - volatile memory (no batteries required).
  • Stores up to seven 32 - digit phone numbers ( fourteen 32 - digit numbers total ).
  • 2 minutes of record time ( 1 minute per input ).
  • Programmable message repeat counter.
  • Programmable lap counter.
  • Two inputs programmable normally open or normally closed and enabled or disabled.
  • Programmable ring delay for remote programming and alarm polling.
  • Programmable qualifier timer for each input ( time for an event to be qualified as an alarm ).
  • Programmable resume timer for each input ( time following reset for input to become active again ).
  • Call progress detection.
  • Programmable ringback limit for call progress.
  • Remote security and access codes.
  • Local or remote programming and recording.
  • Compatible with the RC - 2A and RC - 3 remote DTMF controllers.
  • Phone numbers may be programmed as pager numbers (no voice message played).
  • Power: 120V AC/12V DC 500 mA UL listed adapter provided.
  • Dimensions: 133 mm x 91 mm x 44 mm (5.25" x 3.6" x 1.75").
  • Environmental: 0°C to 32°C (32°F to 90°F) with 5% to 95% noncondensing humidity.
  • Talk Battery: 12V DC.
  • Touch Tone Dialing: 120 ms on/off 50 ms on/off.
  • CPC Detection Time: 320 ms minimum.
  • Message Record Time: 2 minutes.
  • Sampling Rate: 64 K (equivalent).
  • Input Detection Time: 80 ms with Qualifier Timer set to 0.
  • Resolution Qualifier Timer: 1 second to 18 hours.
  • Resolution Resume Timer: 1 second to 18 hours.
  • Connections: (1) RJ11 jack for telco connection (1) 4 position screw terminal block for inputs.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.