VoIP Emergency Phone Panic Button
- Mfr # PB-3-IP
- Zoro # G810028741
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Application
Restaurant, Motel, Gas Station, Reception Desk, College, Bank Tellers, Emergency Phone, Classroom, Convenience Store, Alarm, Courtroom
Type
Emergency Call Transmitter
Mounting
Countertop, Desk
Mount Type
Desk Mountable, Countertop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB-3-IP
- Zoro #
- G810028741
- UPC #
- 615687227543
- Country of Origin
- United States
Details
- Item
- Emergency Call Transmitter
- Application
- Restaurant, Motel, Gas Station, Reception Desk, College, Bank Tellers, Emergency Phone, Classroom, Convenience Store, Alarm, Courtroom
- Type
- Emergency Call Transmitter
- Mounting
- Countertop, Desk
- Mount Type
- Desk Mountable, Countertop
Description
Discreet compact design- Built-in microphone for silent monitoring- Automatic polling and programming software included- 2 Amp relay contacts for SL-2 strobe light control, etc.- SIP compliant see DOD 944 for list of compatible phone systems and cloud providers- Outbound Proxy, Authentication ID, Peer to Peer, VLAN Tagging- PoE powered class 1, <4 Watts- Automatic Noise Canceling ANC feature for proper operation in noisy areas- VoIP eliminates the need for In.Push to TalkIn. mode- Network downloadable firmware- Non-volatile digital voice announcer with 28 seconds of voice memory- Handsfree operation- Dials up to 5 emergency numbers- Cycles through backup phone numbers on busy or no-answer- Hangs up on busy signal, time-out or touch tone command- Extended temperature range -40 Degrees F to 140 Degrees F- Optional PB-100 Polling System available DOD 232- Optional SL-2 or BLK-4-EWP strobe light kit available DOD 242/654- Diagnostics for testing microphone, speaker, and relay- Also available with analog telecom interface, see PB-3 for more information DOD 239
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.