Handyman 3pc FR PVC Suit
- Zoro #: G4971504
- Mfr #: 2110FR-XXL
Viking #2110FR-XXL Specifications
| |
Liner Material: Polyester | Number of Outside Pockets: 0 |
Size: 2XL | Rainwear Size: 2XL |
High Visibility: No | Closure Type: snaps |
Rainwear Closure Type: Snaps, Storm Flap | Hood Style: Detachable |
Seam Style: Welded | Standards: ASTM D6413, CSA Z96-09 Class 1, Level FR CSGB-155.1-2001 |
Jacket Length: 32 1/2 in | Material: 0.35mm FR Treated PVC/Polyester/PVC |
Rainwear Ankle Style: Snap | Rainwear Features: Wind Resistant |
Rainwear Primary Material: Polyester, PVC | Hood Included: Yes |
Number of Pockets (Outside): 0 | Thickness: 0.35 mm |
Includes: Jacket with Removable Hood, Bib Pants with Adjustable Waist Panel and Suspenders | Fits Chest Size: 51 in |
Fits Waist Size: 42 in | Rainwear Cuff Style: Snap |
Fabric Weight: 7 oz | Inseam: 30 1/2 in |
Gender: Unisex | Arc Flash PPE Category: 0 |
Rainwear Color: Orange | Item: Flame-Resistant 3-Piece Rainsuit with Hood |
Rainwear ANSI Class: Unrated | Rainwear Style: 3-Piece Flame Resistant Rain Suit with Jacket/Bib Overall |
Number of Inside Pockets: 0 | Resists: water |
Color: Orange | Number of Pockets (Inside): 0 |
Country of Origin (subject to change): China |
Description
3-Piece Flame Resistant Rain Suit with Jacket/Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material Polyester, PVC, 2XL, Orange, Rainwear Features Wind Resistant, Hood Style Detachable, High Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fabric Weight 7 oz, Fits Chest Size 51 in, Fits Waist Size 42 in, Men's, Inseam 30 1/2 in, Jacket Length 32 1/2 in, Liner Material Polyester, PVC
Technical Guides
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |