Shop All Rainsuits
Viking
Handyman 3pc Suit PVC Black
Mfr # 2110BK-XL
Zoro # G4913815
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 30 in
- Rainwear Features Wind Resistant
- Fits Waist Size 39 in
Product Information
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Jacket Length | 32 in |
Fits Chest Size | 47 in |
Details
Description
3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 0.35 mm, Features Water Resistant, Wind Resistant, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469W05)
- ANSELL Ansell 012-56-230-28X46 28 x 46 in. Disposable Polyethylene Apron; Blue (012-56-230-28X46)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- NATIONAL MARKER CO NMC OSHA Sign, Notice Empty Cylinders, 10in X 14in, White/Blue/Black (N24RB)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-S)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XL)
- VIKING Handyman 3pc Suit PVC Black (2110BK-S)
- VIKING Handyman 3pc Suit PVC Black (2110BK-M)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)
- ONGUARD 3-Piece Rainsuit, XL, Yellow, Ribbed PVC (7601700)
- Viking Rainsuits