Viking

Open Road 150D Suit - Green, Size: L


product price: $50.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rainwear ANSI Class Unrated
  • Material Polyester, PVC
  • Inseam 30 in
  • Rainwear Features Wind Resistant
  • Fits Waist Size 36 in
See all product information

Product Information

  • Brand Viking
  • MFR # 2900G-L
  • Zoro # G4903315
  • UPC #
    060405964741
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size L
Fits Waist Size 36 in
Jacket Length 32 1/2 in
Fits Chest Size 43 in

Details

Item 3-Piece Rainsuit with Detachable Hood
Color Green
Rainwear ANSI Class Unrated
Material Polyester, PVC
Inseam 30 in
Rainwear Features Wind Resistant
Features Wind Resistant
Rainwear Cuff Style Hook-and-Loop
Seam Style Heat Sealed
Hood Style Detachable
Hood Included Yes
Closure Type hook-and-loop
Number of Pockets (Outside) 2
Includes Cotton Corduroy Collar, Elastic Suspenders, Multiple Cooling Vents, Waist Panel
Rainwear Ankle Style Hook-and-Loop
Gender Men's
Resists Water, Wind
Liner Material Nylon Mesh
Number of Pockets (Inside) 0
Thickness 150 den
High-Visibility No
Includes Suspenders Yes
Includes Lining Yes
Series 2900G
Number of Coat Pockets 2
Fly Closure Type Hook-and-Loop
Breathable Fabric Yes
ANSI Type Unrated
ANSI Class Not Rated
Includes Hood Yes
Jacket Closure Type Hook-and-Loop

Description

3-Piece Rainsuit with Detachable Hood, Color Green, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 32 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 30 in, Maximum Chest Size 43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.