Hi-Visibility Rain Bib Pants, Polyester, 31 1/2 in Inseam, 33 in Waist, 0.80mm Thickness, M

  • Mfr # U6400PG-M

  • Zoro # G5202373


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
31 1/2 in
Rainwear Features
Cold Weather, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6400PG-M
Zoro #
G5202373
UPC #
060405984619
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
33 in
Thickness
0.80mm
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Maximum Waist Size
33 in

Details

Item
Hi-Visibility Rain Bib Pants
Color
Green/Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
31 1/2 in
Rainwear Features
Cold Weather, Wind Resistant
Features
Detachable Bib Design With Inner Zippered Storage Pocket
Standards
ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
ANSI Class
E
Rainwear Style
Rain Bib Overall
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Men's
Includes
Elastic Suspenders, Release Buckle, Elasticized Waist with Hook-and-Loop Fly Access
Number of Pockets
0-3
Closure Type
Waist Snap and Hook-and-Loop Fly
Resists
Abrasion, Puncture, Rip, Snag, Water, Wind
Rainwear Ankle Style
Hook-and-Loop
Liner Material
Nylon
Rainwear Primary Material
Polyester, PVC
High-Visibility
Yes
Style
Bib Pant
Temperature Rating
Up to -15 Degrees C/5 Degrees F
Series
U6400PG
Insulated for Cold Conditions
Yes
Ankle Type
Adjustable Cuff
Insulation Material
ThermoMaxx(R) 80 gsm Polyfill
Includes Suspenders
Yes
Fly Closure Type
Hook-and-Loop
Lining Material
Polyester
Number of Outside Pockets
0
Number of Inside Pockets
1
Will Fit Over Boots
Yes
Includes Lining
Yes
Waist Closures
Elastic

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size M, Color Green/Yellow, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 13.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.