Shop All Shank Drill Bits
Viking
Letter U Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 09140
Zoro # G4564132
product price: $58.85
/pk 6, $9.81/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size U
- Shank Dia. 0.368
- Drill Bit Material M42 Cobalt
- Drill Bit Finish Bright
- Point Angle 135degree Split
Product Information
- Brand Viking
- MFR # 09140
- Zoro # G4564132
- UPC # 50728091408
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | U |
Shank Dia. | 0.368 |
Overall Length | 5 |
Drill Bit Dimension Type | Letter |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 1016 Leather Sheath for 16-18 oz. Plumb Bob (15-1016)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (66480)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- Viking Shank Drill Bits