Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit and Reamer Set
- Mfr # 82340
- Zoro # G223958697
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Length Class
Mechanics-Length
Drill Bit Point Type
Split Point
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82340
- Zoro #
- G223958697
- UPC #
- 050728823405
- Country of Origin
- United States
- Item
- Drill Bit Set
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral
- Number of Drill Bits
- 8
- Drill Bit Case Type
- Metal Index
- Number of Flutes
- 2
- List Number
- 250-VT
- Shank Type
- Straight with Three Flats
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Length Class
- Mechanics-Length
- Largest Drill Bit Size
- 3/4 in
- Drill Bit Sizes Included
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Smallest Drill Bit Size
- 3/16 in
- Drill Bit Size
- 1/8 in to 3/8 in
Description
Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.