Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill and Bolt Extractor Set
- Mfr # 35852
- Zoro # G023958590
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Extractor Type
Spiral Flute Extractor
Number of Pieces
10
Compatible Thread Direction
Left Hand
Includes Drill Bits
Drill Bits Included
Compatible Bolt Size
1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35852
- Zoro #
- G023958590
- UPC #
- 050728358525
- Country of Origin
- United States
- Item
- Bolt Extractor Set
- Extractor Type
- Spiral Flute Extractor
- Number of Pieces
- 10
- Compatible Thread Direction
- Left Hand
- Includes Drill Bits
- Drill Bits Included
Dimensions
- Compatible Bolt Size
- 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
- Includes Drill Bit Sizes
- 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in
- Compatible Screw Head Size
- 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
- Includes Extractor Sizes
- #1, #2, #3, #4, #5
- Drive Size
- #1, #2, #3, #4, #5, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in
Description
Bolt Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 10, Drive Size #1, #2, #3, #4, #5, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.