Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22633
- Zoro # G023958743
product price:Â
$
44.95
/pk of 6, $7.49/ea
Key Features
List Number
250-VT
Primary Material Application ISO Code
P
Drill Bit Size
5/32 in
Number of Flutes
2
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22633
- Zoro #
- G023958743
- UPC #
- 050728226336
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 5/32 in
- Flute Length
- 1 11/16 in
- Shank Dia.
- 781/5000 in
- Overall Length
- 2 3/4 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Drill Bit
- List Number
- 250-VT
- Primary Material Application ISO Code
- P
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Secondary Material Application ISO Code
- H, K, N, O, P
- Standards
- ASME B94.11M
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Description
Drill Bit, 5/32 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.