Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit Set
- Mfr # 22873
- Zoro # G723958340
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Length Class
Mechanics-Length
Number of Drill Bits
15
Drill Bit Size
1/16 in to 1/2 in by 32nds
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22873
- Zoro #
- G723958340
- UPC #
- 050728228736
- Country of Origin
- United States
- Item
- Drill Bit Set
- Drill Bit Point Angle
- 135 Degrees
- Number of Drill Bits
- 15
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Flute Type
- Spiral
- Shank Type
- Straight with Three Flats
- Number of Flutes
- 2
- Drill Bit Case Type
- Metal Index
- List Number
- 250-VT
- Cutting Direction
- Right Hand
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Length Class
- Mechanics-Length
- Drill Bit Size
- 1/16 in to 1/2 in by 32nds
- Largest Drill Bit Size
- 1/2 in
- Drill Bit Sizes Included
- 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
- Smallest Drill Bit Size
- 1/16 in
Description
Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.