Zoro Homepage

Rain Pants, Polyester/PVC Shell Fabric, Elastic Waist Closure, Black, Size M

  • Mfr # 828P-M

  • Zoro # G7334980


product price: $28.79
/ea

Key Features

Color
Black
Material
Polyester/PVC Shell Fabric
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Unisex
Waist Closure
Elastic Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P-M
Zoro #
G7334980
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Rain Pants
Color
Black
Material
Polyester/PVC Shell Fabric
Seam Style
Double Sewn, Heat Sealed, Taped
Gender
Unisex
Waist Closure
Elastic Waist

Description

Torrent Boot Zip Pant,Black,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.