Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 5/8in, HSS, 135 Deg
Mfr # VI 29620
Zoro # G4147495
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Product Information
- Brand Viking
- MFR # VI 29620
- Zoro # G4147495
- UPC # 050728296209
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Description
Reduced Shank Drill Bit, Drill Bit Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carrier, A8 1-1/4 Cable (59470)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- SUPERCUT 107-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (534283)
- DEWALT 9" 6,500 rpm 4.7 HP Angle Grinder No-Lk (DWE4559N)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD39/64)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 9/16 (C20736)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- Viking Reduced Shank Drill Bits