Viking
Roller Seats
Mfr # 57108
Zoro # G705951581
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 300 lb
- Length 17.6 in
- Material EVA Foam
- Lift (in.) 4.8 in
- Caster Size (in.) 3.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson JSS-85 Adjustable Stabil-Step - 8-1/2" to 16" (JSS-85)
- STENS Oem Replacement Belt 265-398 For Ferris 5103390Yp (265-398)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 48"W, Black, 12.0 cu. ft. (1708310)
- VP RACING FUELS VP FUEL 3044 Fuel Storage Can Hose; Clear (V45-3044)
- VIKING Roller Seats (57104)
- POWERBUILT Professional Pneumatic Roller Seat (640834)
- BIG RED Torin 4.5 in. H Adjustable Pneumatic Creeper Seat With Tray (TR6351)
- K-TOOL INTERNATIONAL Adjustable Mechanics Seat, 74971 (KTI74971)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- BLACK BULL Adjustable Roller Seat (ARSEAT)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- Viking Creepers & Dollies