Shop All Straight Flute Taps
Viking
Straight Flute Tap, #15, 4 Flutes
Mfr # 87460
Zoro # G4568314
product price: $22.65
/pk 12, $1.89/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #15
- Number of Flutes 4
- Tap Finish Bright
- Tap Material Hi-Molybdenum
- Shank Dia. 0.182
Product Information
- Brand Viking
- MFR # 87460
- Zoro # G4568314
- UPC # 50728874605
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | #15 |
Shank Dia. | 0.182 |
Tap Dimension Type | Wire |
Overall Length | 2.1875 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252576)
- COUGAR PRO Set 1/4" Dr 46 Pc Set 6 Pt Std and Dp Co (A29)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, General, 7,500 rpm, 1.1 HP (CP9123)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- HANSON Bottom, 6, 48 NS, HCS Tap, Bulk (1221)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- DRILL AMERICA 1"-11-1/2 NPS HSS 5 Flute Straight Pipe Tap (DWT64121)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-8 Nc (97121)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- Viking Taps