Shop All Straight Flute Taps
Viking
Straight Flute Tap, #9, 4 Flutes
Mfr # 87520
Zoro # G4568707
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #9
- Number of Flutes 4
- Tap Dimension Type Wire
- Tap Finish Bright
- Tap Style Straight Flute
Product Information
- Brand Viking
- MFR # 87520
- Zoro # G4568707
- UPC # 50728875206
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | #9 |
Tap Dimension Type | Wire |
Shank Dia. | 0.196 |
Overall Length | 2.25 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- J.W. WINCO GN822-4-C-NI Mini Indexing Plunger Stainless (8XRH4)
- HUSQVARNA BLAST PATTERN INDICATOR- 1-10 (534079501)
- TEKTON 31 mm Combination Wrench (WCB24031)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- IRWIN Hanson High Carbon Steel SAE Plug Fraction Tap 1/4 in.-20 NC 1 pc (1420)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- Viking Straight Flute Taps