Viking

Viking D Series 300D Jkt w/Hood Gr


product price: $88.53
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material Polyester, Polyurethane
  • Length 33 in
  • Fabric Weight 13.5 oz
  • Gender Men's
See all product information

Product Information

Dimensions

Size L
Length 33 in
Fits Chest Size 43 in
Maximum Chest Size 43 in

Details

Item Hi-Viz Safety Jacket
Color Green
Material Polyester, Polyurethane
Fabric Weight 13.5 oz
Gender Men's
Rainwear ANSI Class Class 3, Type R
Closure Type Zipper and Hook-and-Loop
Standards ANSI/ISEA 107-2015 Class 3, Type R
ANSI Class 3
Thickness 0.4 mm
Resists Rip and Snag
Hood Style Detachable
Includes Fleece Collar, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape, D-Ring Slot
Liner Material Polyester with PU Backing
Rainwear Features Wind Resistant
Number of Inside Pockets 1
Number of Outside Pockets 2
Seam Style Double Seam, Heat Sealed, Taped
High-Visibility Yes
Features Generous Sizing for Comfort and Ventilation, Heavy Duty Brass Snaps, Premium Material is Flexible Even in Sub Zero Temperatures, Waterproof and Windproof
Shop By Closeouts
Wind-Resistant Yes
ANSI Type R
Cuff Style Hook-and-Loop
Hood Features Removable Hood Attached
Includes Lining Yes
Breathable Fabric Yes
Style Rain Jacket
Lining Material Polyester
Includes Hood Yes

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.