Viking
Viking D Series 300D Safety Bib Gr
Mfr # D6329PG-XL
Zoro # G5202093
product price: $60.53
/ea
$60.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Wind Resistant
- Gender Men's
- Rainwear Ankle Style Hook-and-Loop
- Seam Style Double Sewn, Heat Sealed, Taped
- Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-L)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, XL (70529_290-XL)
- Viking Workwear and Protective Clothing