Viking

Viking FR PU Jacket, M


product price: $69.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Family Orange
  • Color Orange
  • Fabric Weight Polyurethane/Polyester ( 7 oz )
  • Length 31 in
  • Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
See all product information

Product Information

Dimensions

Size M
Length 31 in
Maximum Chest Size 40 in
Size - Body Type Regular
Minimum Chest Size 40 in

Details

Item Flame Resistant Rain Jacket
Color Family Orange
Color Orange
Fabric Weight Polyurethane/Polyester ( 7 oz )
Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15
Arc Flash PPE Category 0
Thickness 0.4 mm
Hood Style Detachable
Material Polyurethane/Polyester
Gender Men's
Seam Style Micro Welded
Number of Pockets (Outside) 0
Number of Pockets (Inside) 0
Closure Type ESR Nylon Snap Closure Systems, Outer Storm Flap Over Zipper
Includes 2 in Yellow Reflexite Prism Reflective Tape, Underarm Vents
Number of Outside Pockets 0
Resists Animal Fats, Diesel, Fish Oil, Motor Oil
Number of Inside Pockets 0
ANSI Class Class 3, Type R
Cuff Style Snap
Lining Material Polyester, Polyurethane
High-Visibility Yes
Stitching Material Polyester, Polyurethane
Passes ASTM F6413 Flame Test D6413
Collar Style Fleece
Includes Lining Yes
Total Number of Pockets 0
Material Coating Polyester, Polyurethane
Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Closure
Includes Hood Yes
Includes Hood Drawstrings Yes
Material Trade Name Polyester, Polyurethane

Description

ANSI Class 3, Arc Flash PPE Category 0, Closure Type ESR Nylon Snap Closure Systems, Outer Storm Flap Over Zipper, Collar Style Fleece, Color Orange, Cuff Style Adjustable, Fabric Weight 7 oz, Features Animal Fats and Fish Oils, Chemicals, Diesel, Resistant to Motor Oil, Underarm Vents for Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Flame Resistant Rain Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.