Viking

Viking Journeyman 420D Bib Pant Green


product price: $87.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material 100% Nylon
  • Fabric Weight 3.53 oz
  • Inseam 33 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information

Product Information

  • Brand Viking
  • MFR # 3305P-XXL
  • Zoro # G4903281
  • UPC #
    060405963966
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size 2XL
Fits Waist Size 42 in
Maximum Chest Size 50 in
Minimum Chest Size 48 in
Maximum Waist Size 42 in

Details

Item Rain Bib Pants
Color Green
Material 100% Nylon
Fabric Weight 3.53 oz
Inseam 33 in
Seam Style Double Stitched, Heat Sealed, Taped
ANSI Class Not Rated
Gender Men's
Number of Pockets 0
Closure Type snaps
Includes Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps
Resists Abrasion, Cut, Puncture, Rip, Snag, Tear, Water, Wind
High-Visibility No
Ankle Type Adjustable Cuff
Features Detachable Bib/Waist
Includes Lining Yes
Waist Closure Elastic
Pass Through Pockets No
Style Bib Pant
Includes Suspenders Yes
Number of Outside Pockets 0
Fly Closure Type Zipper
Will Fit Over Boots Yes
ANSI Type Unrated
Lining Material PVC
Number of Inside Pockets 0
Series 3305P

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size 2XL, Color Green, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.