Viking

Viking Prof Insulated 300D Trilobal Safety Parka -50C


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Yellow
  • Material Polyester, Polyurethane
  • Standards ANSI/ISEA 107-2015 Type R, Class 3
  • Length 33 in
  • Fabric Weight 13.5 oz
See all product information

Product Information

Dimensions

Size M
Length 33 in
Fits Chest Size 40 in
Maximum Chest Size 40 in

Details

Item Hi-Viz Insulated Safety Jacket
Color Black/Yellow
Material Polyester, Polyurethane
Standards ANSI/ISEA 107-2015 Type R, Class 3
Fabric Weight 13.5 oz
Features Cold Weather, Wind Resistant
Gender Men's
Number of Pockets 0-3
Closure Type Zipper and Hook-and-Loop
Rainwear ANSI Class Class 3, Type R
Rainwear Features Cold Weather, Wind Resistant
Seam Style Double Seam, Heat Sealed, Taped
Includes Fleece Collar, Heavy Duty Tooth Zipper, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape
Hood Style Detachable
ANSI Class 3
Liner Material Polyester/PU Backing
Resists Rip and Snag
High-Visibility Yes
ANSI Type R
Style Rain Jacket
Wrist Closure Hook-and-Loop
Number of Outside Pockets 2
Pocket Locations Left Sleeve
Includes Hood Yes
Number of Inside Pockets 1
Wind-Resistant Yes
Cuff Style Hook-and-Loop
Includes Lining Yes
Lining Material Polyester

Description

Hi-Viz Insulated Safety Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester, Features Cold Weather, Wind Resistant, Standards ANSI/ISEA 107-2015 Type R, Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.