Viking
Viking Safety Poly/Cotton Tee-Grn
Mfr # 6000G-M
Zoro # G8742447
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Green
- Material Polyester/Cotton
- Fits Chest Size 40 in to 101-1/2 in
- Standards ANSI/ISEA 107-2015 Type R, Class 2, CSA Z96-15 Class 2, Level 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-KSC-L)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- 3M 3M™ Versaflo™ Back Pack Bpk-01 For Tr-600/800 Papr, (51131173583)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX 2XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y2X)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, XL (65111318XL)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- Viking Workwear and Protective Clothing