Viking

Viking W/B 300D Waist Pant


original price: $109.00
15% off
new price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Material 300D Trilobal Rip-Stop Polyester
  • Fabric Weight 3.75 oz
  • Inseam 33 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information

Product Information

  • Brand Viking
  • MFR # U3930WPG-XXL
  • Zoro # G5202486
  • UPC #
    060405990795
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size 2XL
Fits Waist Size 42 in
Maximum Waist Size 42 in

Details

Item Hi-Visibility Rain Bib Pants
Color Green/Yellow
Material 300D Trilobal Rip-Stop Polyester
Fabric Weight 3.75 oz
Inseam 33 in
Seam Style Double Stitched, Heat Sealed, Taped
ANSI Class E
Gender Men's
Number of Pockets 0-3
Thickness 0.40mm
Closure Type Drawstring Waist
Standards ANSI/ISEA 107-2015 Class E, not FR, CSA Z96-15 Class 2, Level 2
Includes Draw Cord Elasticized Waist Adjustor with Hook-and-Loop Fly Access
Resists Abrasion, Puncture, Rip, Snag, Waterproof, Windproof
High-Visibility Yes
Series U3930WPG
Breathable Fabric Yes
Style Rain Pants
Lining Material Polyester
Ankle Type Hook-and-Loop
Will Fit Over Boots Yes
Fly Closure Type Hook-and-Loop
Features Windproof
Includes Lining Yes
Reflective Stripe Border Type None
Waist Closure Drawstring
Number of Outside Pockets 0

Description

Hi-Visibility Rain Bib Pants, Material 300D Trilobal Rip-Stop Polyester, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 3.75 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.