Shop VILLAGE WROUGHT IRON
See all product information
Create Account
EG-44 Pineapple Single Gfi Cover
- Mfr # EG-44
- Zoro # G904002909
product price:Â
$
36.85
/ea
Key Features
Width
2 3/4 in
Height
8-1/8 in
Description/Special Features
Pineapple Silhouette
Length
11/64 in
Type
Single GFI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EG-44
- Zoro #
- G904002909
- UPC #
- 604414020236
- Country of Origin
- China
Dimensions
- Width
- 2 3/4 in
- Height
- 8-1/8 in
- Length
- 11/64 in
Details
- Item
- GFI Cover
- Description/Special Features
- Pineapple Silhouette
- Type
- Single GFI
Description
Our decorative wrought iron Pineapple Single GFI Cover features a durable baked on powder coat finish for years of great looks. The Pineapple Single GFI Cover measures approx. 2-3/4" W x 8" H. Wrought iron decor fits well in a variety of settings from rus
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.