Shop VILLAGE WROUGHT IRON
See all product information
Create Account
WH-MAG-45 Star Mag Hook
- Mfr # WH-MAG-45
- Zoro # G103908415
product price:Â
$
41.29
/ea
Key Features
Hook Eye Inside W
5/8 in
Depth
13/16 in
Type
Star Silhouette
Width
1-3/4 in
Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH-MAG-45
- Zoro #
- G103908415
- UPC #
- 604414025347
- Country of Origin
- China
- Hook Eye Inside W
- 5/8 in
- Type
- Star Silhouette
- Item
- Hook
Dimensions
- Depth
- 13/16 in
- Width
- 1-3/4 in
- Height
- 3-1/2 in
Description
These Star magnetic hooks are perfect for adding an extra hook in the kitchen, the garage, anywhere where you use magnets, and could use an extra hook or two.
Hand crafted with an iron finish in powder black. Mounting screws included. Hook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.