Shop VILLAGE WROUGHT IRON

WH-UCH Under The Cupboard Hook

  • Mfr # WH-UCH

  • Zoro # G404040708


product price:  $41.79
/ea

Key Features

Hook Item
S Hook
Opening Size
1 in
Overall Length
2-1/2 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH-UCH
Zoro #
G404040708
UPC #
604414008814
Country of Origin
China

Dimensions

Opening Size
1 in
Overall Length
2-1/2 in
Width
1/2 in

Details

Hook Item
S Hook

Description

Wrought Iron Under the Counter/Cupboard Hook : 1/2" Opening Hook Depth (dimension extending out from wall to end of the curve) The measurement for the mounting section where the screw is (width is 1/2" and the length is 1 3/4").
This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws included. Product is sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.