2-Tier Decorative Floating Circular Silhouette Wall Shelf with 2 Photo Frames - Circular Metal

  • Mfr # QI004691.photo.Bk

  • Zoro # G015917055


product price:  $54.89
/ea

Key Features

Overall Length
4 in
Overall Height
16 in
Material
Metal and Wood
Tier
2 Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004691.photo.Bk
Zoro #
G015917055
UPC #
651355241558
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
16 in
Overall Width
18 in

Details

Item
Floating Shelf
Material
Metal and Wood
Color
Black
Tier
2 Tier

Description

Perfectly blending modern elegance with rustic appeal, this 2 tier decorative floating shelf with built-in photo frames is an ideal addition to any room decor, offering both style and functionality. Designed to be wall-mounted, it provides a space-saving solution while adding a striking focal point to your decor. Whether you want to enhance your living room, bedroom, bathroom, kitchen, or home office, this versatile 2 tier shelf is perfect for showcasing your favorite decorative accents, photos, plants, books, or personal treasures. Its open, airy design creates a visually light yet sturdy presence, making it suitable for various decor styles, from boho and farmhouse to minimalist and industrial. In the bathroom, it can be used as a toiletry organizer or a display for candles, small plants, and art, effortlessly enhancing your bathroom wall decor. In the kitchen, it serves as a stylish storage solution for spices, cookbooks, or jars, doubling as a functional kitchen organizer. The shelfs versatile design allows it to work beautifully in any space, offering plenty of room for home storage and organization while maintaining a clean, aesthetically pleasing look. The two wood tiers provide ample surface space for organizing and displaying items, while the metal frame adds durability and a modern touch. Its blend of materials and shape creates an artful balance of form and function, making it not just a storage piece but also an integral part of your home decor.


  • Measuring 18 inches wide, 4 inches deep, and 18 in
  • Designed for durability and long-term use, this wa
  • This space-saving solution is perfect for organizi
  • Requiring no assembly, this 2-tier shelf with built-in photo frames is quick and easy to install. Designed for wall mounting, it includes two keyholes on the back for hassle-free hanging. The robust circular metal frame, paired with wood, ensures longevity and reliability. Its easy-to-clean surface maintains a tidy appearance, while the contemporary design adds an eye-catching element to your home decor. Elevate your space with this stylish and functional piece that beautifully blends form and function.
  • Enhance your home with rustic charm using this beautifully designed floating shelf, perfect for filling the space above an entryway table or wall. This mounted shelf will elevate your home's style, adding a warm and inviting atmosphere to your living space. Ideal for revitalizing your kitchen, entryway, bathroom, or farmhouse-themed spaces, it provides an excellent surface for displaying wall art, decorative pieces, or treasured items, seamlessly blending practicality with aesthetic beauty.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.