Elegant 2-Tier Decorative Floating Circular Silhouette Wall Shelf - Circular Metal and Wood

  • Mfr # QI004691.2GD

  • Zoro # G015917017


product price:  $41.55
/ea

Key Features

Overall Length
4 in
Overall Height
15 in
Material
Metal and Wood
Tier
2 Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004691.2GD
Zoro #
G015917017
UPC #
651355241541
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
15 in
Overall Width
15 in

Details

Color
Gold
Item
Floating Shelf
Material
Metal and Wood
Tier
2 Tier

Description

Perfectly blending modern elegance with rustic appeal, this 2 tier decorative floating shelf is an ideal addition to any room decor, offering both style and functionality. Designed to be wall-mounted, it provides a space-saving solution while adding a striking focal point to your decor. Whether you want to enhance your living room, bedroom, bathroom, kitchen, or home office, this versatile 2 tier shelf is perfect for showcasing your favorite decorative accents, plants, books, or personal treasures. Its open, airy design creates a visually light yet sturdy presence, making it suitable for various decor styles, from boho and farmhouse to minimalist and industrial. In the bathroom, it can be used as a toiletry organizer or a display for candles, small plants, and art, effortlessly enhancing your bathroom wall decor. In the kitchen, it serves as a stylish storage solution for spices, cookbooks, or jars, doubling as a functional kitchen organizer. The shelfs versatile design allows it to work beautifully in any space, offering plenty of room for home storage and organization while maintaining a clean, aesthetically pleasing look. The two wood tiers provide ample surface space for organizing and displaying items, while the metal frame adds durability and a modern touch. Its blend of materials and shape creates an artful balance of form and function, making it not just a storage piece but also an integral part of your home decor.


  • Measuring 15 inches wide, 4 inches deep, and 15 inches high, this floating shelf features a circular silhouette design. The natural warmth of the wood contrasts beautifully with the sleek sophistication of a gold-finished metal frame. This blend of materials creates a stylish yet functional piece, adding character to any room. Ideal for enhancing modern or rustic decor, the shelf serves as both a practical storage solution and a stunning focal point.
  • Designed for durability and long-term use, this wall-mounted shelf offers a practical storage rack while adding a stylish and visually striking element to any space. With its strong build, it provides an ideal platform for showcasing decorative accents or everyday essentials. Perfect for organizing your space while adding style, this hanging shelf seamlessly combines function with trendy aesthetics. Whether in a living room, bedroom, or hallway, it effortlessly enhances your decor with a touch of contemporary elegance.
  • This functional and space-saving solution is perfect for organizing your home or office while adding a stylish flair. Ideal for showcasing books, small vases, photos, and small plants, it also serves as a sleek spice rack in the kitchen or any area. With its circular silhouette and open sides, this accent piece creates an airy industrial vibe that effortlessly complements your space. The classic rustic design of these floating shelves introduces retro elements, enhancing the overall charm of your environment.
  • Requiring no assembly, this 2-tier shelf is quick and easy to install. Designed for wall mounting, it includes two keyholes on the back for hassle-free hanging. The robust circular metal frame, paired with wood, ensures longevity and reliability. Its easy-to-clean surface maintains a tidy appearance, while the contemporary design adds an eye-catching element to your home decor. Elevate your space with this stylish and functional piece that beautifully blends form and function.
  • Enhance your home with rustic charm using this beautifully designed floating shelf, perfect for filling the space above an entryway table or wall. This mounted shelf will elevate your home's style, adding a warm and inviting atmosphere to your living space. Ideal for revitalizing your kitchen, entryway, bathroom, or farmhouse-themed spaces, it provides an excellent surface for displaying wall art, decorative pieces, or treasured items, seamlessly blending practicality with aesthetic beauty.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.