3-Tier Wooden Tray Farmhouse Inspired Cupcake Stand Dessert Platter Pastry Holder Appetizer

  • Mfr # QI004774

  • Zoro # G415917099


product price:  $69.15
/ea

Key Features

Overall Width
18 in
Color
Natural
Material
Paulownia Wood
Overall Length (In.)
6 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004774
Zoro #
G415917099
UPC #
651355047747
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length (In.)
6 in
Overall Height
1 in

Details

Item
Misc
Color
Natural
Material
Paulownia Wood

Description

This elegant wooden rectangular 3-tiered tray effortlessly combines rustic charm with modern functionality, making it an essential piece for any home, event, or celebration. The rectangular design offers ample display space, allowing you to organize and showcase an array of items beautifully. From appetizers, desserts, and cupcakes, to fruits, cheeses, and finger foods, this tray accommodates everything with ease. The wooden construction adds warmth and a natural, earthy tone, creating a timeless appeal that complements various interior styles, from farmhouse to contemporary. Perfect for buffet setups, holiday parties, weddings, birthdays, or baby showers, this tray ensures your food is served in an organized, elegant manner. Its three-tier design allows for efficient space usage, with each tier offering clear visibility and easy access to your items, making it ideal for both serving and displaying. Whether you're serving small snacks, creating an impressive charcuterie board, or presenting decorative items, this tray handles it all with style. The wooden finish not only enhances the overall aesthetic but also offers durability and stability, ensuring a secure display of food or decor. The open structure makes it easy to incorporate a variety of uses, from serving meats to crackers, and cookies.


  • Dimensions: Measuring 15 inches in height, this 3-tier tray features platters in three sizes: Bottom (18 inches wide, 6 inches deep, and 1 inch thick), Middle (15 inches wide, 6 inches deep, and 1 inch thick), and Top (12 inches wide, 6 inches deep, and 1 inch thick). Crafted from natural wood, it exudes a subtle earthy aroma and showcases the warm tones and grain patterns of the material.
  • Material: Crafted from durable paulownia wood, this piece showcases expert craftsmanship that adds rustic charm, perfectly complementing farmhouse decor. This cupcake tower is designed for stability, ensuring it remains secure and wobble-free. Whether for a party or any special event, this elegant dessert display stand is sure to make a statement. This tiered tray stand serves as a stunning focal point for any party setup, perfectly complementing modern decor, it works beautifully as a centerpiece for dining tables, kitchen counters, or buffet displays.
  • Sophisticated Charm: Bring rustic charm to your celebrations and create a warm, welcoming atmosphere. The elegant design of this decorative tray adds a sophisticated touch to any setting, perfectly showcasing your desserts or decorative accents. Whether cupcakes, cookies, fruits, finger foods, or unique decorations, this stand is ideal for presenting your treats with style.
  • Host with Style and Elegance: Impress your guests and elevate any occasion with this stunning 3-tier serving stand designed for effortless hosting. It offers a chic and convenient way to serve not only desserts but also charcuterie and other delights. Whether showcasing a beautifully arranged spread or serving as an elegant centerpiece, this versatile stand is sure to steal the spotlight, seamlessly combining function and timeless charm.
  • Space Saving: This versatile piece offers extra decorative space with a sturdy handle for easy carrying. Made from unfinished, non-toxic wood, it's perfect for everyday use and any occasion. Use it as a stylish charcuterie board or appetizer tray, ideal for holiday gatherings or as a charming addition to your dessert table.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.