43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large

  • Mfr # QI003484.L

  • Zoro # G204185388


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Weight
5.25
Depth
11
Width
11
Length
11
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003484.L
Zoro #
G204185388
UPC #
651355225565
Country of Origin
China

Dimensions

Depth
11
Width
11
Length
11
Height
43.25

Details

Weight
5.25
Color
Gray
Material
Galvanized Metal

Description

Use this rustic accent vase as the ideal farmhouse inspired decoration. Tall cylinder shape and rust design on metal exterior are what makes this country-style vase stand out between your sofas and tables. This galvanized metal vase will bring farmhouse charm whether used as home decoration just the way it is or as a vase to add floral inspiration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.