Shop HOMEROOTS
See all product information
Create Account
Set Of Two Wading Heron Canvas Silver Floater Frame Print Wall Art, 2PK
- Mfr # 416351
- Zoro # G722890900
product price:Â
$
1,172.99
/pk of 2, $586.50/ea
Free Shipping & Returns
Key Features
Depth
3 in
Subject Pattern
Bird
Art Type
Print
Assembly Required
No Assembly Needed
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416351
- Zoro #
- G722890900
- UPC #
- -
- Country of Origin
- United States
- Subject Pattern
- Bird
- Art Type
- Assembly Required
- No Assembly Needed
- Subject
- Animals
- Number of Pieces Included
- 2
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- Yes
- Item
- Wall Art
- Primary Art Material
- Canvas
- LED/Illuminated
- No
- Color
- Beige
- Material
- Canvas Fabric, Wood, Plastic
- Shape
- Rectangle
- Set Type
- Wall Art Set
Dimensions
- Depth
- 3 in
- Length
- 42 in
- Width
- 22 in
Description
Unique and decorative, this set of two wading heron canvas silver floater frame print wall art will leave a lasting impression. This bird inspired art will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 42-inch H x 22-inch W x 3-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.