Banana Rope Wicker Indoor Planter Pot with Metal Pot Insert, Large

  • Mfr # QI003632.L

  • Zoro # G115917023


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
Brown
Size
large
Height
22.5 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003632.L
Zoro #
G115917023
UPC #
651355227415
Country of Origin
China

Dimensions

Width
14 in
Size
large
Height
22.5 in
Length
14 in

Details

Color
Brown
Item
Planters

Description

Composed out of banana rope, these floor planters offer strong protection to keep plants in. The floor planters can be used to decorate rooms, doorways, and entryways to make use of an empty area. For a tropical addition to your indoor decor, these floor planters will enhance any place of use.


  • Dimensions: 14" W x 14" D x 22.5" H
  • Made out of banana rope for a tropical effect
  • Indoor or outdoor use
  • Great for an entryway or doorway
  • Tall design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.